Beli Co2 Monitor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Laserliner Air Monitor CO2
    Mulai

    Rp4.699.900

    Laserliner Air Monitor CO2
    atribut:
    • CO2 Measurement Accuracy (ppm): ±50
    • Depth (mm): 33
    • Function: (CO2) alarm (more than 1000 ppm), Indicator, clock
    • Height (mm): 91
    • Humidity Measurement Accuracy: ±3% (at 30% to 70%), ± 5% (at 0% to 30%, 70% to 100%)
    • Humidity Measurement Range: 0% to 100%
    • Measurement CO2 Range (ppm): 400 to 9999
    • Measurement Humidity Range (%RH): 0 to 100
    • Measurement Items: [[CO2]] (carbon dioxide) concentration ppm, temperature °C, humidity %
    • Measurement Range (ppm): 400 to 9999
    • Measurement Temperature Range (°C): -9.9 to 50
    • Operating Environment Temperature (°C): 0 to 40
    • Power Supply: DC5V 1A adapter (PSE mark acquired)
    • Resolution (ppm): 1
    • Resolution Humidity (%RH): 0.1
    • Resolution Temperature (°C): 0.1
    • Target Gas: Carbon dioxide ([[CO2]])
    • Temperature Measurement Accuracy (°C): ±1
    • Temperature Measurement Range (°C): -9.9 to 50
    • Width (mm): 90
  2. King Jim Monitor CO2 (Detektor Karbon Dioksida)
    Mulai

    Rp6.799.900

    King Jim Monitor CO2 (Detektor Karbon Dioksida)
    atribut:
    • CO2 Detection Resolution (ppm): 1
    • CO2 Display Error (ppm): ±(5%+40)
    • Color: White
    • Content Set: AC adapter ; USB cable 4m (Type-A/Type-C) ; Instruction manual
    • Depth (mm): 70
    • Height (mm): 202
    • Humidity Detection Range: 20% - 95%
    • Material: ABS resin, glass
    • Measurement Items: [[CO2]] (carbon dioxide 9 concentration, temperature, humidity
    • Measurement Range (ppm): 400-5000
    • Resolution (ppm): 1
    • Target Gas: Carbon dioxide ([[CO2]])
    • Temperature Detection Range (°C): -9 to 50
    • Temperature Display Error (°C): ±1(0 to 40); ±2(-9 to 0&40 to 50)
    • Width (mm): 426
  3. Mother Tool CO2 Monitor Plus
    Mulai

    Rp4.499.900

    Mother Tool CO2 Monitor Plus
    Deskripsi:
    Control the quality of indoor air with a CO2 monitor. Manage the quality of indoor air in offices. The Building Management Law requires that the indoor CO2 concentration be 1000ppm or less. Equipped with NDIR sensor, simultaneous display of CO2 and temperature, and data logger function.
    atribut:
    • Measurement Target: CO2, temperature, ventilation rate
    • Measuring Range (ppm): 0-3000
    • Power Supply (V): AA 1.5 x 4 or AC adapter (6V 160mA)
    • Reaction Time: Within 2 minutes (63% response)
    • Accuracy: ± 50ppm or 5% rdg
    • Display: LCD (displays current CO2 concentration and temperature at the same time)
    • Dimensions (WxHxD) (mm): 165x80x22
    • Measuring Method: NDIR sensor
    • Resolution (ppm): CO2: 0-1000 (1ppm), 1000-2000 (5ppm), 2000-3000 (10ppm)
    • Resolution (°C): (Temperature) 0.1
    • Proofreading: Simple calibration using outside air
    • Operating Temperature (°C): 0 to 50
    • Humidity Range (% RH): 0 to 90 (0 to 35°C)
  4. Amprobe Alat Ukur CO2 Terpasang di Dinding (Monitor CO2 Stasioner)
    Mulai

    Rp15.999.900

    Amprobe Alat Ukur CO2 Terpasang di Dinding (Monitor CO2 Stasioner)
    Deskripsi:
    Instant feedback with CO2 levels, with additional temperature and humidity measurements. Built in alarm to warn against dangerous CO2 levels. The permanent mounted CO2-200 Air Quality Meter is designed to measure air quality compliance in critical environment controlled areas such as laboratories and production.
    atribut:
    • Measuring Range (ppm): 0 - 9999 (CO2); 2001 - 9999 (Out of Scale range)
    • Resolution CO2 Consentration (ppm): 1
    • Resolution Humidity (%): 0.1 (RH)
    • Accuracy: ±75ppm±5%
    • Temperature (°C): ±0.6
    • Temperature Range (°C): -10 - 60
    • RH Range (%): 0 - 95
    • Accuracy (%): ±3 (RH)
    • Dew Point Temperature (°C): -20 - 59.9
    • Wet Bulb Temperature (°C): -5 - 59.9
    • Power Supply (V): 12 (DC)
    • Temperature Resolution (°C/°F): 0.1
  5. Amprobe Alat Ukur Karbon Dioksida Genggam (Monitor CO2 Portabel)
    Mulai

    Rp19.999.900

    Amprobe Alat Ukur Karbon Dioksida Genggam (Monitor CO2 Portabel)
    Deskripsi:
    Instant feedback with CO2 levels, with additional temperature and humidity measurement. Built in alarm warns against dangerous CO2 levels. The portable CO2-100 Air Quality meter is designed to measure air quality compliance in occupied spaces such as offices, production floors, schools or hospitals.
    atribut:
    • Measuring Range (ppm): 0 - 9999 (CO2); 5001 - 9999 (Out of Scale range)
    • RH Range (%): 0 -95
    • Temperature Range (°C): -10 - 60
    • Dew Point Temperature (°C): -20 - 59.9
    • Wet Bulb Temperature (°C): -5 - 59.9
    • Resolution CO2 Consentration (ppm): 1
    • Resolution Humidity (%): 0.1
    • Sensing Tech: CO2-NIDR Sensor
    • Humidity: Rotronic Capacitor Type
    • Power Supply (V): AA Type (UM-3)
    • Temperature Resolution (°C/°F): 0.1
  6. Custom Carbon Dioxide Monitor
    Mulai

    Rp2.999.900

    Custom Carbon Dioxide Monitor
    Deskripsi:
    - The Carbon Dioxide level of the surrounding environment can be monitored with a large type LCD.- Alarm indication and alarm tone notify immediately when Carbon Dioxide level is abnormal.- Carbon Dioxide level are indicated in 3 stages of Good, Normal, Poor on an easy- to- understand display.- Calendar, watch, temperature, humidity can also be confirmed on the same screen. - Detection Target: Carbon Dioxide (Carbon Dioxide).
    atribut:
    • Purpose of Use: Detection Target: Carbon Dioxide ([[CO2]]).
  7. Extech Meter Kualitas Udara CO2 Portabel (Monitor Kualitas Udara CO2)
    Mulai

    Rp13.999.900

    Extech Meter Kualitas Udara CO2 Portabel (Monitor Kualitas Udara CO2)
    Deskripsi:
    INDOOR AIR QUALITY METER LOGGER CO250 adalah suatu perangkat alat uji untuk mengukur dan memonitor kualitas udara pada sebuah ruangan. Dengan menggunakan alat ini dapat diketahui tingkat kuali tas udara sehingga didapatkan data yang terukur batas kualitas udara yang dihasilkan apakah masih dalam toleransi ataukah sudah terkena pencemaran udara. Alat ini didesain compact sehingga sangat mudah dibawa dan digunakan. Air quality meter ini mempunyai humidity 0.0 to 99.9% R H. Air quality meter sering digunakan di industri, pabrik, laboratorium atau perkantoran .
    atribut:
    • Netto Weight (kg): 0.11
    • Manufacturing Number: CO250
    • Dimension Unit (mm): 200x70x57
    • Type: Indoor Air Quality
  8. Smart Sensor Detektor Karbon Dioksida CO2 (Monitor Kualitas Udara CO2)
    Mulai

    Rp7.199.900

    Smart Sensor Detektor Karbon Dioksida CO2 (Monitor Kualitas Udara CO2)
    Deskripsi:
    Smart Sensor AR8200 adalah perangkat yang mendeteksi keberadaan gas di suatu daerah, sering sebagai bagian dari sistem keselamatan. Peralatan jenis ini digunakan untuk mendeteksi kebocoran gas dan antarmuka dengan sistem kontrol sehingga proses dapat dimatikan secara otomatis. Detektor gas dapat membunyikan alarm kepada operator di daerah di mana kebocoran terjadi, memberi mereka kesempatan untuk pergi. Jenis perangkat ini penting karena ada banyak gas yang bisa berbahaya bagi kehidupan organik.
    atribut:
    • Sensor CO2: Infrared scatter sensor
    • Gas Type: Carbon dioxide (co 2;) meters
    • Measuring Range (ppm): 350-9999
    • Resolution (ppm): 5
    • Basic Error: ±(30PPM + 5% RV)
    • Response Time: ~90 Second
    • Dimensions (mm): 181x63x30
    • Recovery Time: Less than 120 seconds
  9. Tongdy Monitor dan Pengontrol CO2 (Kontroler Karbon Dioksida)
    Mulai

    Rp10.999.900

    Tongdy Monitor dan Pengontrol CO2 (Kontroler Karbon Dioksida)
    Deskripsi:
    CO2 monitor and Controller
    atribut:
    • Power Supply (V): 24AC/DC +_10%
    • Relay Output (A): One Relay Output (Resistive Load Max. 5)
    • Display: OLED
    • Instalation: Wall Mounted
    • CO2 Sensor: NDIR
    • CO2 Range (ppm): 0-2000 (Default), 0-5000 (Selected in Advance Setup)
    • Accuracy: < +-0.5C
    • C02 Accuracy: @22C +_60ppm+3%of reading
    • Measurement Range (°C): -20 to 60
    • Signal Update: Every 2 Seconds
    • Temperature: NTC Thermistor
  10. Lutron Meteran CO2 dengan Kelembapan dan Suhu (Monitor Kualitas Udara CO2)
    Mulai

    Rp8.999.900

    Lutron Meteran CO2 dengan Kelembapan dan Suhu (Monitor Kualitas Udara CO2)
    Deskripsi:
    CO2 METER, + Humidity, Temperature.GCH-2018- CO2 range : 0 to 4,000 ppm.- CO2 sensor : NDIR, long term reliability.- CO2 with alarm setting.- Function : CO2 (Carbon dioxide), Humidity, Dew point, Temperature.- Data hold, Record (Max., Min.).- RS232/USB computer interface.
    atribut:
    • CO2 Range (ppm): 0 to 4000
    • CO2 Sensor: NDIR, long term reliability
  11. TESTO Meter CO dan CO2 (Detektor Karbon Monoksida dan Dioksida)
    Mulai

    Rp29.999.900

    TESTO Meter CO dan CO2 (Detektor Karbon Monoksida dan Dioksida)
    Deskripsi:
    Cutting-edge technology, easy-to-use, rugged design. These are just a few of the features which make the testo 315-3 stand out head and shoulders above the rest. The CO andCO2 meter is designed to measure carbon monoxide and carbon dioxide parallel in heating systems and ventilation ducts. The readings are presented on an easy-to-read display. A visual and audible alarm are activated when CO/CO2 thresholds are breached. The thresholds can be adjusted to suit your range of applications.The intelligently designed meter has an energy-saving lithium polymer rechargeable battery and powers off automatically when not in use.And here’s yet another practical feature: the CO and CO2 meter for ambient measurements can also be used in combination with the testo 330-2 flue gas analyzer. The CO/CO2 readings can be transferred directly to the analyzer via the meter’s infrared interface.Tune up your CO and CO2 meter with a range of accessories for even more possibilitiesYour testo 315-3 is already well equipped to meet all the demands you would put on a CO and CO2 meter. The following accessories are designed to allow you to customize your meter to suit your own individual requirements:TopSafe protective casing: water and dirt repellent; provides your testo 315-3 CO and CO2 meter with protection in wet and dirty conditionsTesto turbo printer: The testo turbo printer enables you to print out on site and provide your customers with the necessary documentation. The results are transferred to the printer via the CO and CO2 meter’s infrared interfaceTemperature/humidity module: allows you to carry out quick and reliable temperature and humidity measurements  Product Includes: CO and CO2 meter for ambient air measurements, USB power adaptor, cable.CO / CO2 measurement in the heated environment Carbon monoxide (CO) is a colourless, odourless and taste-free gas, but also poisonous. It is produced during the incomplete combustion of substances containing carbon (oil, gas, and solid fuels, etc.). If CO manages to get into the bloodstream through the lungs, it combines with haemoglobin thus preventing oxygen from being transported in the blood; this in turn will result in death through suffocation. This is why it is necessary to regularly check CO emissions at the combustion points of heating systems and in the surrounding areas. Measuring humidity Humidity is an important parameter for health and comfort. Above all, relative humidity is the significant factor - it indicates the extent to which air is saturated with water vapour.With relative humidity of 50%, the air contains just half the maximum amount of water vapour that it could at the right temperature. At 100% relative humidity, the air is completely saturated with water vapour. If 100% saturation is exceeded, the excess moisture condenses into condensate.Therefore, relative humidity can indicate how fast evaporation will take place or the likelihood of condensation forming. As the evaporation of moisture through skin is determined by the relative humidity of the ambient air, the latter is an important parameter for the feeling of comfort.Therefore, health authorities recommend relative humidity of around 50% for living spaces and offices. However, in closed, well ventilated and well heated rooms this value is often not attained, which may have an adverse effect on breathing, skin and mucous membranes. This is particularly the case in winter, as the cold outside air only has a low absolute humidity; when this is warmed up to room temperature, the relative humidity drops dramatically. On the other hand, excessive humidity prevents proper regulation of the body temperature through sweating, and is therefore quickly experienced as being humid.
    atribut:
    • Operating Humidity: 0 to 95 %RH
    • Operating Temperature (°C): 0 to +40
    • Protection Class: IP40 acc. to EN 60529
    • Battery charge: In instrument via charger
    • Battery charging option: In instrument via mains unit
    • Standards: According to EN 50543
    • Battery Life: 10 h Measurement Time (at +20 °C/+68 °F) / Mains Operation possible
    • Dimensions (mm): 190x65x40
    • EU-/EG-guidelines: 2004/108/EG
    • Interface: IRDA / optional Bluetooth
    • Storage Temperature: -20 to +60 °C
    • Storage battery Type: Lithium polymer rechargeable battery
    • Weight (g): 200
  12. AS ONE Monitor Alat Ukur Kadar CO2 Indoor
    Mulai

    Rp4.299.900

    AS ONE Monitor Alat Ukur Kadar CO2 Indoor
    atribut:
    • Measurement Target: CO2@, temperature, ventilation rate
    • Size (mm): 165x22x80
    • Measuring Method: NDIR sensor
    • Accuracy: +/-50ppm or +/-5%rdg
    • Power Supply: AA alkaline dry cell 1.5V x 4 (optional) or AC adapter (included)
    • Resolution CO2 (ppm): CO2/1 (0 - 1000), 5 (1000 - 2000), 10 (2000 - 3000)
    • Response Time (minute): 2 or less (63% response)
    • Temperature Resolution (°C): 0.1
  13. Bosean Detektor Kualitas Udara (Monitor Kualitas Udara)
    Mulai

    Rp3.299.900

    Bosean Detektor Kualitas Udara (Monitor Kualitas Udara)
    Deskripsi:
    Bosean TZ01 adalah detektor kualitas udara rumah berkinerja tinggi, terutama digunakan untuk memantau konsentrasi gas PM2.5, HCHO, TVOC, CO dan CO2, serta suhu dan kelembaban. Instrumen ini dilengkapi dengan layar LCD berwarna 3,2 inci dan prompt alarm suara langsung. Instrumen menyimpan catatan data selama 8 jam terakhir dan dapat dilihat melalui antarmuka riwayat._x000D__x000D_Bosean T-Z01 Air Quality Detector Humidity Temperature Monitor adalah alat pemantauan kualitas udara yang dirancang untuk mengukur dan memantau kelembaban, suhu, dan kualitas udara di dalam ruangan. Alat ini membantu mengidentifikasi dan memantau parameter-parameter penting yang mempengaruhi kenyamanan dan kesehatan lingkungan dalam ruangan._x000D__x000D_Bosean T-Z01 Mempunyai 7 Parameter Pengukuran Di Antaranya:_x000D_- CO2 (Kadar Karbon Dioksida)_x000D_- CO (Kadar Karbon Monoksida)_x000D_- PM2.5 (Partikel Mikron 2.5)_x000D_- HCHO Formaldehyde (Formalin)_x000D_- TVOC_x000D_- Temperature (Suhu Udara)_x000D_- Humidity (Kelembaban Udara)_x000D_- Ditambah perhitungan Air Quality Index (AQI)
    atribut:
    • Screen: 3.2 inch color LCD display, resolution of 320 * 240
    • Working Humidity (%RH): ≤90
    • Sensors: Formaldehyde sensor, particulate matter sensor, air quality sensor, temperature and humidity sensor
    • HCHO Detection Range (mg/m³): 0-1.999
    • TVOC Detection Range (mg/m³): 0-9.999
    • PM2.5 Detection Range (µg/m³): 0-999
    • Dimensions (mm): 172x82x31
    • Power Supply: 1500mAh lithium battery, 5VDC-1.5A charger, Type-C charging interface
    • Working Temperature (°C): 0 to +50
  14. Tenmars Humidity Monitor
    Mulai

    Rp19.999.900

    Tenmars Humidity Monitor
    Deskripsi:
    It is an excellent indoor air quality (IAQ) instrument measuring the carbon dioxide (CO2), Relative Humidity (RH) and Temperature.
    atribut:
    • Operating Temperature (°C): 0~50 (32°F~122°F)
  15. Lutron Co2 Meter Temperature
    Mulai

    Rp7.399.900

    Lutron Co2 Meter Temperature
    Deskripsi:
    CO2 METER, Temperature.GC-2028- CO2 range : 0 to 4,000 ppm.- CO2 sensor : NDIR, long term reliability.- CO2 with alarm setting.- Function : CO2 (Carbon dioxide), Dew point, Temperature.- Data hold, Record (Max., Min.).- RS232/USB computer interface.
    atribut:
    • CO2 Range (ppm): 0 to 4000
    • CO2 Sensor: NDIR, long term reliability
  16. SMC Flow Sensor Flow Monitor PFM725 Series
    Mulai

    Rp3.999.900

    SMC Flow Sensor Flow Monitor PFM725 Series
    atribut:
    • Rated Flow (L/minute): 0.5 - 25(12.5)
  17. HONEYWELL Monitor H2S, Co, O2 And Combustibles With Gasalertmax
    Mulai

    Rp20.999.900

    HONEYWELL Monitor H2S, Co, O2 And Combustibles With Gasalertmax
    Deskripsi:
    GasAlertMax XT II adalah alat ukur yang cerdas, sederhana, cara ekonomis untuk sebuah penyelesaian. Pekerja akan merasa aman dan kecelakaan kerja dapat di minimalisasi, sehingga setiap orang dapat melakukan lebih. Yang berarti akan menghemat biaya dan memaksimalkan keberlangsungan dan produktivitas bisnis. Pengoperasian sederhana, dengan pompa SmartSample.GasAlertMax XT II secara akurat memonitor hingga empat macam gas berbahaya serta mengkombinasikan dengan pengoperasian satu-tombol dengan pompa bermotor yang kuat, ideal untuk area tertutup. GasAlertMax XT II kompatibel dengan sistem test dan kalibrasi otomatis MicroDock II.
    atribut:
    • Temperature (°C): -20 to 50°C
  18. ebro Room Climate Monitor
    Mulai

    Rp6.999.900

    ebro Room Climate Monitor
    Deskripsi:
    Your advantages when using the RM 100 CO2 meter:・ Objective evaluation of the room climate・ Measurement of well-being・ Reduction of viral load through timely ventilation・ Increased performance through improvement of the room climate・ Reduction of the risk of respiratory diseasesFeatures of the RM 100 CO2 meter・ Large illuminated display・ Simultaneous measurement of air temperature, humidity and CO2 content・ Acoustic alarm when the limit value is exceeded・ Calibration certificate as proof of accurate and safe operation
    atribut:
    • Battery: USB or 5V-Adapter (included)
    • Storage Temperature (°C): -20…+60
    • Measurement Range (°C): 0…+50 (Humidity : 20%...90% rH)
Daftar Harga Co2 Monitor Terbaru October 2026
Laserliner Air Monitor CO2Rp4.699.900
King Jim Monitor CO2 (Detektor Karbon Dioksida)Rp6.799.900
Mother Tool CO2 Monitor PlusRp4.499.900
Amprobe Alat Ukur CO2 Terpasang di Dinding (Monitor CO2 Stasioner)Rp15.999.900
Amprobe Alat Ukur Karbon Dioksida Genggam (Monitor CO2 Portabel)Rp19.999.900
Custom Carbon Dioxide MonitorRp2.999.900
Extech Meter Kualitas Udara CO2 Portabel (Monitor Kualitas Udara CO2)Rp13.999.900
Smart Sensor Detektor Karbon Dioksida CO2 (Monitor Kualitas Udara CO2)Rp7.199.900
Tongdy Monitor dan Pengontrol CO2 (Kontroler Karbon Dioksida)Rp10.999.900
Lutron Meteran CO2 dengan Kelembapan dan Suhu (Monitor Kualitas Udara CO2)Rp8.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)